Zoro Homepage

Tricresyl Phosphate, 500g

  • Mfr # P0273-500G

  • Zoro # G8258509


product price: $64.89
/ea

Key Features

Molecular Weight
368.37
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1330-78-5
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0273-500G
Zoro #
G8258509
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tricresyl Phosphate
Molecular Weight
368.37
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1330-78-5
Shelf Life
24 mo
Shipping Restrictions
UN2574, Tricresyl Phosphate with More Than 3% Ortho Isomer, 6.1, PG II
Chemical Container Type
Bottle
Chemical Formula
C21H21O4P

Description

Tricresyl Phosphate, CAS Number 1330-78-5, Molecular Weight 368.37, Chemical Formula C21H21O4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2574, Tricresyl Phosphate with More Than 3 Percent Ortho Isomer, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.