Zoro Homepage

Triethoxymethylsilane, 500mL

  • Mfr # M0451-500ML

  • Zoro # G8127240


product price: $136.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2031-67-6
Shelf Life
24 mo
Chemical Formula
C7H18O3Si
Chemical Container Size
500 mL
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0451-500ML
Zoro #
G8127240
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Triethoxymethylsilane
CAS Number
2031-67-6
Shelf Life
24 mo
Chemical Formula
C7H18O3Si
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Grade
Reagent
Molecular Weight
178.3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Triethoxymethylsilane, CAS Number 2031-67-6, Molecular Weight 178.3, Chemical Formula C7H18O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.