Zoro Homepage

Triethyl Orthoformate, 500mL

  • Mfr # O0066-500ML

  • Zoro # G8277573


product price: $66.99
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
148.2
Chemical Formula
C7H16O3
Chemical Container Size
500 mL
CAS Number
122-51-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0066-500ML
Zoro #
G8277573
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Triethyl Orthoformate
Shelf Life
24 mo
Molecular Weight
148.2
Chemical Formula
C7H16O3
CAS Number
122-51-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2524, Ethyl Orthoformate, 3, PG III
Chemical Container Material
Clear Glass

Description

Triethyl Orthoformate, CAS Number 122-51-0, Molecular Weight 148.2, Chemical Formula C7H16O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2524, Ethyl Orthoformate, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.