Zoro Homepage

Triethylamine, 25mL

  • Mfr # T0424-25ML

  • Zoro # G8247589


product price: $26.79
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H15N
CAS Number
121-44-8
Molecular Weight
101.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0424-25ML
Zoro #
G8247589
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Triethylamine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H15N
CAS Number
121-44-8
Molecular Weight
101.1
Shipping Restrictions
UN1296, Triethylamine, 3 (8), PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Triethylamine, CAS Number 121-44-8, Molecular Weight 101.1, Chemical Formula C6H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1296, Triethylamine, 3 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.