Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triethylene Glycol Monobenzyl Ether, 25g

  • Mfr # T1996-25G

  • Zoro # G8219360


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
240.3
CAS Number
55489-58-2
Chemical Formula
C13H20O4
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1996-25G
Zoro #
G8219360
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Triethylene Glycol Monobenzyl Ether
Molecular Weight
240.3
CAS Number
55489-58-2
Chemical Formula
C13H20O4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Triethylene Glycol Monobenzyl Ether, CAS Number 55489-58-2, Molecular Weight 240.3, Chemical Formula C13H20O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.