Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triethylene Glycol Monomethyl Ether, 25mL

  • Mfr # T0709-25ML

  • Zoro # G8191887


product price: $39.39
/ea

Key Features

Chemical Formula
C7H16O4
Molecular Weight
164.20
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0709-25ML
Zoro #
G8191887
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Triethylene Glycol Monomethyl Ether
Chemical Formula
C7H16O4
Molecular Weight
164.20
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
112-35-6
Shelf Life
24 mo

Description

Triethylene Glycol Monomethyl Ether, CAS Number 112-35-6, Molecular Weight 164.20, Chemical Formula C7H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.