Zoro Homepage

Triethylenetetramine, 500mL

  • Mfr # T0429-500ML

  • Zoro # G8288922


product price: $56.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Size
500 mL
CAS Number
112-24-3
Molecular Weight
146.24
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0429-500ML
Zoro #
G8288922
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Triethylenetetramine
Chemical Grade
Reagent
CAS Number
112-24-3
Molecular Weight
146.24
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2259, Triethylenetetramine, 8, PG II
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C6H18N4

Description

Triethylenetetramine, CAS Number 112-24-3, Molecular Weight 146.24, Chemical Formula C6H18N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2259, Triethylenetetramine, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.