Triethylsilyl Trifluoromethanesulfonate
Mfr # T1689-25G
Zoro # G8106091
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
79271-56-0
Chemical Formula
C7H15F3O3SSi
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1689-25G
Zoro #
G8106091
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Triethylsilyl Trifluoromethanesulfonate
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
79271-56-0
Chemical Formula
C7H15F3O3SSi
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
264.33
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Description
Triethylsilyl Trifluoromethanesulfonate, CAS Number 79271-56-0, Molecular Weight 264.33, Chemical Formula C7H15F3O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.