Triethylsilyl Trifluoromethanesulfonate
Mfr # T1689-5G
Zoro # G8266671
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Formula
C7H15F3O3SSi
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Molecular Weight
264.33
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1689-5G
Zoro #
G8266671
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Triethylsilyl Trifluoromethanesulfonate
Chemical Container Material
Clear Glass
Chemical Formula
C7H15F3O3SSi
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Molecular Weight
264.33
Chemical Grade
Reagent
CAS Number
79271-56-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Triethylsilyl Trifluoromethanesulfonate, CAS Number 79271-56-0, Molecular Weight 264.33, Chemical Formula C7H15F3O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.