Zoro Homepage

Triethyl(Trifluoromethyl)Silane, 1g

  • Mfr # T2764-1G

  • Zoro # G8097238


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Size
1 g
Chemical Container Type
Bottle
Chemical Formula
C7H15F3Si
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2764-1G
Zoro #
G8097238
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Triethyl(Trifluoromethyl)Silane
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Type
Bottle
Chemical Formula
C7H15F3Si
Molecular Weight
184.28
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
120120-26-5

Description

Triethyl(Trifluoromethyl)Silane, CAS Number 120120-26-5, Molecular Weight 184.28, Chemical Formula C7H15F3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.