Zoro Homepage

Trifluoroacetic Acid, 25g

  • Mfr # T0431-25G

  • Zoro # G8206541


product price: $35.29
/ea

Key Features

CAS Number
76-05-1
Molecular Weight
114.02
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN2699, Trifluoroacetic Acid, 8, PG I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0431-25G
Zoro #
G8206541
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trifluoroacetic Acid
CAS Number
76-05-1
Molecular Weight
114.02
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN2699, Trifluoroacetic Acid, 8, PG I
Chemical Formula
C2HF3O2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Trifluoroacetic Acid, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2699, Trifluoroacetic Acid, 8, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.