Zoro Homepage

Trifluoroacetic Anhydride, 400mL

  • Mfr # T0433-400ML

  • Zoro # G8152599


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
400 mL
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0433-400ML
Zoro #
G8152599
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
400 mL

Details

Item
Trifluoroacetic Anhydride
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
210.04
Chemical Formula
C4F6O3
Shipping Restrictions
UN3265, Corrosive Liquid Acidic, Organic, n.o.s. (Trifluoroacetic Anhydride), 8, PG II
CAS Number
407-25-0

Description

Trifluoroacetic Anhydride, CAS Number 407-25-0, Molecular Weight 210.04, Chemical Formula C4F6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 400 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid Acidic, Organic, n.o.s. (Trifluoroacetic Anhydride), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.