Trifluoromethanesulfonic Acid, 25g

  • Mfr # T0751-25G

  • Zoro # G8238848


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Formula
CHF3O3S
CAS Number
1493-13-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0751-25G
Zoro #
G8238848
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trifluoromethanesulfonic Acid
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
CHF3O3S
CAS Number
1493-13-6
Chemical Grade
Reagent
Molecular Weight
150.07
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Trifluoromethanesulfonic Acid), 8, PG II
Chemical Container Type
Bottle

Description

Trifluoromethanesulfonic Acid, CAS Number 1493-13-6, Molecular Weight 150.07, Chemical Formula CHF3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Trifluoromethanesulfonic Acid), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.