Trifluoromethanesulfonic Anhydride, 10g
Mfr # T1100-10G
Zoro # G8253478
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Molecular Weight
282.13
Chemical Formula
C2F6O5S2
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (Trifluoromethanesulfonic Anhydride), 8, PG III
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1100-10G
Zoro #
G8253478
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 g
Details
Item
Trifluoromethanesulfonic Anhydride
Molecular Weight
282.13
Chemical Formula
C2F6O5S2
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (Trifluoromethanesulfonic Anhydride), 8, PG III
Chemical Container Material
Clear Glass
CAS Number
358-23-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Trifluoromethanesulfonic Anhydride, CAS Number 358-23-6, Molecular Weight 282.13, Chemical Formula C2F6O5S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Trifluoromethanesulfonic Anhydride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.