Zoro Homepage

(Trifluoromethyl)Trimethylsilane, 5g

  • Mfr # T1570-5G

  • Zoro # G8189583


product price: $50.19
/ea

Key Features

CAS Number
81290-20-2
Chemical Formula
C4H9F3Si
Shelf Life
24 mo
Molecular Weight
142.19
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1570-5G
Zoro #
G8189583
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(Trifluoromethyl)Trimethylsilane
CAS Number
81290-20-2
Chemical Formula
C4H9F3Si
Shelf Life
24 mo
Molecular Weight
142.19
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. [(Trifluoromethyl)Trimethylsilane], 3, PG II
Chemical Container Material
Clear Glass

Description

(Trifluoromethyl)Trimethylsilane, CAS Number 81290-20-2, Molecular Weight 142.19, Chemical Formula C4H9F3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. [(Trifluoromethyl)Trimethylsilane], 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.