Zoro Homepage
This item is Discontinued.
Tci Americas Trihexyl Phosphite, 25g P1260-25G

Trihexyl Phosphite, 25g (Discontinued)

  • Mfr # P1260-25G
  • Zoro # G8266148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1260-25G
Zoro #
G8266148
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trihexyl Phosphite
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C18H39O3P
CAS Number
6095-42-7
Molecular Weight
334.48
Chemical Grade
Reagent

Description

Trihexyl Phosphite, CAS Number 6095-42-7, Molecular Weight 334.48, Chemical Formula C18H39O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.