Zoro Homepage
This item is Discontinued.
Tci Americas Triisopropyl Orthoformate, 25mL O0215-25ML

Triisopropyl Orthoformate, 25mL (Discontinued)

  • Mfr # O0215-25ML
  • Zoro # G8284600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0215-25ML
Zoro #
G8284600
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Triisopropyl Orthoformate
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Grade
Reagent
Molecular Weight
190.28
Shelf Life
24 mo
Chemical Formula
C10H22O3
Chemical Container Type
Bottle
CAS Number
4447-60-3
Chemical Container Material
Clear Glass

Description

Triisopropyl Orthoformate, CAS Number 4447-60-3, Molecular Weight 190.28, Chemical Formula C10H22O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.