Zoro Homepage

Triisopropylsilane, 5mL

  • Mfr # T1533-5ML

  • Zoro # G8144339


product price: $36.19
/ea

Key Features

Molecular Weight
158.36
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Triisopropylsilane), 3, PG III
Chemical Formula
C9H22Si
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1533-5ML
Zoro #
G8144339
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Triisopropylsilane
Molecular Weight
158.36
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Triisopropylsilane), 3, PG III
Chemical Formula
C9H22Si
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
6485-79-6
Chemical Container Material
Clear Glass

Description

Triisopropylsilane, CAS Number 6485-79-6, Molecular Weight 158.36, Chemical Formula C9H22Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Triisopropylsilane), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.