Zoro Homepage

Triisopropylsilyl Chloride, 250mL

  • Mfr # T1078-250ML

  • Zoro # G8213602


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
250 mL
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1078-250ML
Zoro #
G8213602
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Triisopropylsilyl Chloride
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
Chemical Formula
C9H21ClSi
Molecular Weight
192.8
Shelf Life
24 mo
CAS Number
13154-24-0

Description

Triisopropylsilyl Chloride, CAS Number 13154-24-0, Molecular Weight 192.8, Chemical Formula C9H21ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2987, Chlorosilanes, Corrosive, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.