Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triisopropylsilyl Chloride, 5mL

  • Mfr # T1078-5ML

  • Zoro # G8242987


product price: $67.39
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
192.8
Chemical Container Type
Bottle
CAS Number
13154-24-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1078-5ML
Zoro #
G8242987
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Triisopropylsilyl Chloride
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
192.8
Chemical Container Type
Bottle
CAS Number
13154-24-0
Chemical Grade
Reagent
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
Chemical Formula
C9H21ClSi

Description

Triisopropylsilyl Chloride, CAS Number 13154-24-0, Molecular Weight 192.8, Chemical Formula C9H21ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2987, Chlorosilanes, Corrosive, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.