Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimethylsilyl Iodide, 5g

  • Mfr # I0308-5G

  • Zoro # G8168732


product price: $50.39
/ea

Key Features

Molecular Weight
200.09
Shelf Life
24 mo
Chemical Formula
C3H9ISi
CAS Number
16029-98-4
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0308-5G
Zoro #
G8168732
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Trimethylsilyl Iodide
Molecular Weight
200.09
Shelf Life
24 mo
Chemical Formula
C3H9ISi
CAS Number
16029-98-4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Grade
Reagent

Description

Trimethylsilyl Iodide, CAS Number 16029-98-4, Molecular Weight 200.09, Chemical Formula C3H9ISi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.