Zoro Homepage

Trimethylsilyl Isocyanate, 25g

  • Mfr # T1106-25G

  • Zoro # G8214348


product price: $318.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1118-02-1
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1106-25G
Zoro #
G8214348
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trimethylsilyl Isocyanate
CAS Number
1118-02-1
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
115.21
Chemical Container Type
Bottle
Shipping Restrictions
UN2478, Isocyanate Solution, Flammable, Toxic, n.o.s., 3, PG II
Chemical Formula
C4H9NOSi

Description

Trimethylsilyl Isocyanate, CAS Number 1118-02-1, Molecular Weight 115.21, Chemical Formula C4H9NOSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2478, Isocyanate Solution, Flammable, Toxic, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.