Trimethylsilyl Isocyanate, 5g
Mfr # T1106-5G
Zoro # G8254887
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN2478, Isocyanate Solution, Flammable, Toxic, n.o.s., 3, PG II
Chemical Formula
C4H9NOSi
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1106-5G
Zoro #
G8254887
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Trimethylsilyl Isocyanate
Shelf Life
24 mo
Shipping Restrictions
UN2478, Isocyanate Solution, Flammable, Toxic, n.o.s., 3, PG II
Chemical Formula
C4H9NOSi
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
115.21
Chemical Grade
Reagent
CAS Number
1118-02-1
Description
Trimethylsilyl Isocyanate, CAS Number 1118-02-1, Molecular Weight 115.21, Chemical Formula C4H9NOSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2478, Isocyanate Solution, Flammable, Toxic, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.