Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimethylsilyl Trifluoromethanesulfonate

  • Mfr # T0871-25G

  • Zoro # G8233397


product price: $117.99
/ea
Free Shipping & Returns

Key Features

CAS Number
27607-77-8
Chemical Container Size
25 g
Molecular Weight
222.26
Chemical Container Material
Clear Glass
Chemical Formula
C4H9F3O3SSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0871-25G
Zoro #
G8233397
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trimethylsilyl Trifluoromethanesulfonate
CAS Number
27607-77-8
Molecular Weight
222.26
Chemical Container Material
Clear Glass
Chemical Formula
C4H9F3O3SSi
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Trimethylsilyl Trifluoromethanesulfonate), 3, PG III

Description

Trimethylsilyl Trifluoromethanesulfonate, CAS Number 27607-77-8, Molecular Weight 222.26, Chemical Formula C4H9F3O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s. (Trimethylsilyl Trifluoromethanesulfonate), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.