Zoro Homepage

Trimethylsilyl Trifluoromethanesulfonate

  • Mfr # T0871-5G

  • Zoro # G8290867


product price: $42.59
/ea

Key Features

CAS Number
27607-77-8
Molecular Weight
222.26
Chemical Grade
Reagent
Chemical Container Size
5 g
Chemical Formula
C4H9F3O3SSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0871-5G
Zoro #
G8290867
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Trimethylsilyl Trifluoromethanesulfonate
CAS Number
27607-77-8
Molecular Weight
222.26
Chemical Grade
Reagent
Chemical Formula
C4H9F3O3SSi
Chemical Container Type
Bottle
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Trimethylsilyl Trifluoromethanesulfonate), 3, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Trimethylsilyl Trifluoromethanesulfonate, CAS Number 27607-77-8, Molecular Weight 222.26, Chemical Formula C4H9F3O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s. (Trimethylsilyl Trifluoromethanesulfonate), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.