Zoro Homepage

Trimethylsilylacetylene, 250mL

  • Mfr # T1239-250ML

  • Zoro # G8243720


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C5H10Si
CAS Number
1066-54-2
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1239-250ML
Zoro #
G8243720
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Trimethylsilylacetylene
Shelf Life
24 mo
Chemical Formula
C5H10Si
CAS Number
1066-54-2
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
98.22
Chemical Grade
Reagent

Description

Trimethylsilylacetylene, CAS Number 1066-54-2, Molecular Weight 98.22, Chemical Formula C5H10Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.