Zoro Homepage

Trimethylsilylacetylene, 5mL

  • Mfr # T1239-5ML

  • Zoro # G8178237


product price: $64.29
/ea

Key Features

Chemical Formula
C5H10Si
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1066-54-2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1239-5ML
Zoro #
G8178237
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Trimethylsilylacetylene
Chemical Formula
C5H10Si
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1066-54-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Molecular Weight
98.22

Description

Trimethylsilylacetylene, CAS Number 1066-54-2, Molecular Weight 98.22, Chemical Formula C5H10Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.