Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimethylsilylazide, 25g

  • Mfr # T0801-25G

  • Zoro # G8164849


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
115.21
Chemical Container Material
Clear Glass
Chemical Formula
C3H9N3Si
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0801-25G
Zoro #
G8164849
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trimethylsilylazide
Molecular Weight
115.21
Chemical Container Material
Clear Glass
Chemical Formula
C3H9N3Si
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
4648-54-8
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Shelf Life
24 mo

Description

Trimethylsilylazide, CAS Number 4648-54-8, Molecular Weight 115.21, Chemical Formula C3H9N3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.