Zoro Homepage

Trimethylsilyldiazomethane, 25mL

  • Mfr # T1146-25ML

  • Zoro # G8137442


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
114.22
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1146-25ML
Zoro #
G8137442
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Trimethylsilyldiazomethane
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
114.22
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
CAS Number
18107-18-1
Shelf Life
24 mo
Chemical Formula
C4H10N2Si

Description

Trimethylsilyldiazomethane, CAS Number 18107-18-1, Molecular Weight 114.22, Chemical Formula C4H10N2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.