Zoro Homepage

Trimethylsilylmethyl Azide, 1g

  • Mfr # T1184-1G

  • Zoro # G8110580


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
87576-94-1
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Formula
C4H11N3Si
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1184-1G
Zoro #
G8110580
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Trimethylsilylmethyl Azide
Shelf Life
24 mo
CAS Number
87576-94-1
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Formula
C4H11N3Si
Chemical Grade
Reagent
Molecular Weight
129.24
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Trimethylsilylmethyl Azide, CAS Number 87576-94-1, Molecular Weight 129.24, Chemical Formula C4H11N3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.