Zoro Homepage

Trimethylsilylmethyl Azide, 5g

  • Mfr # T1184-5G

  • Zoro # G8235558


product price: $705.99
/ea
Free Shipping & Returns

Key Features

CAS Number
87576-94-1
Chemical Formula
C4H11N3Si
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1184-5G
Zoro #
G8235558
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Trimethylsilylmethyl Azide
CAS Number
87576-94-1
Chemical Formula
C4H11N3Si
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
129.24
Shelf Life
24 mo

Description

Trimethylsilylmethyl Azide, CAS Number 87576-94-1, Molecular Weight 129.24, Chemical Formula C4H11N3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.