Zoro Homepage

Trimethylsilylmethylmagnesium Chloride

  • Mfr # T2609-100ML

  • Zoro # G8106968


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 mL
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
13170-43-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2609-100ML
Zoro #
G8106968
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Trimethylsilylmethylmagnesium Chloride
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
13170-43-9
Molecular Weight
146.97
Chemical Grade
Reagent
Chemical Formula
C4H11ClMgSi
Chemical Container Type
Bottle

Description

Trimethylsilylmethylmagnesium Chloride, CAS Number 13170-43-9, Molecular Weight 146.97, Chemical Formula C4H11ClMgSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.