Zoro Homepage
This item is Discontinued.
Tci Americas Trimethyltetradecylammonium Chloride, 25g T0926-25G

Trimethyltetradecylammonium Chloride, 25g (Discontinued)

  • Mfr # T0926-25G
  • Zoro # G8270068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0926-25G
Zoro #
G8270068
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trimethyltetradecylammonium Chloride
Chemical Formula
C17H38ClN
Molecular Weight
291.95
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
4574-04-3
Shelf Life
24 mo

Description

Trimethyltetradecylammonium Chloride, CAS Number 4574-04-3, Molecular Weight 291.95, Chemical Formula C17H38ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.