Zoro Homepage

Triphenyl Phosphite, 25g

  • Mfr # T0510-25G

  • Zoro # G8285319


product price: $41.29
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
CAS Number
101-02-0
Chemical Grade
Reagent
Molecular Weight
310.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0510-25G
Zoro #
G8285319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Triphenyl Phosphite
Chemical Container Type
Bottle
CAS Number
101-02-0
Chemical Grade
Reagent
Molecular Weight
310.29
Shelf Life
24 mo
Chemical Formula
C18H15O3P
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Chemical Container Material
Clear Glass

Description

Triphenyl Phosphite, CAS Number 101-02-0, Molecular Weight 310.29, Chemical Formula C18H15O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.