Zoro Homepage

Triphenyl Phosphite, 500g

  • Mfr # T0510-500G

  • Zoro # G8232493


product price: $61.29
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Formula
C18H15O3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0510-500G
Zoro #
G8232493
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Triphenyl Phosphite
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C18H15O3P
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
CAS Number
101-02-0
Molecular Weight
310.29

Description

Triphenyl Phosphite, CAS Number 101-02-0, Molecular Weight 310.29, Chemical Formula C18H15O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.