Zoro Homepage

Triphenylphosphine Oxide, 500g

  • Mfr # T0625-500G

  • Zoro # G8147802


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
278.29
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0625-500G
Zoro #
G8147802
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Triphenylphosphine Oxide
Chemical Container Material
Clear Glass
Molecular Weight
278.29
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
791-28-6
Chemical Formula
C18H15OP
Shelf Life
24 mo

Description

Triphenylphosphine Oxide, CAS Number 791-28-6, Molecular Weight 278.29, Chemical Formula C18H15OP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.