Zoro Homepage

Triphenylsilanol, 250g

  • Mfr # T0945-250G

  • Zoro # G8162959


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C18H16OSi
Molecular Weight
276.41
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0945-250G
Zoro #
G8162959
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Triphenylsilanol
Chemical Formula
C18H16OSi
Molecular Weight
276.41
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
791-31-1

Description

Triphenylsilanol, CAS Number 791-31-1, Molecular Weight 276.41, Chemical Formula C18H16OSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.