Zoro Homepage

Triphosgene, 250g

  • Mfr # T1467-250G

  • Zoro # G8220891


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1693, Tear Gas Substance, Solid, n.o.s. (Triphosgene), 6.1, PG II
Chemical Grade
Reagent
Chemical Container Size
250 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1467-250G
Zoro #
G8220891
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Triphosgene
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1693, Tear Gas Substance, Solid, n.o.s. (Triphosgene), 6.1, PG II
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
32315-10-9
Chemical Formula
C3Cl6O3
Molecular Weight
296.75

Description

Triphosgene, CAS Number 32315-10-9, Molecular Weight 296.75, Chemical Formula C3Cl6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1693, Tear Gas Substance, Solid, n.o.s. (Triphosgene), 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.