Zoro Homepage

Triphosgene, 25g

  • Mfr # T1467-25G

  • Zoro # G8129130


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1693, Tear Gas Substance, Solid, n.o.s. (Triphosgene), 6.1, PG II
Molecular Weight
296.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1467-25G
Zoro #
G8129130
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Triphosgene
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1693, Tear Gas Substance, Solid, n.o.s. (Triphosgene), 6.1, PG II
Molecular Weight
296.75
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C3Cl6O3
CAS Number
32315-10-9

Description

Triphosgene, CAS Number 32315-10-9, Molecular Weight 296.75, Chemical Formula C3Cl6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1693, Tear Gas Substance, Solid, n.o.s. (Triphosgene), 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.