Zoro Homepage

Tripropylamine, 25mL

  • Mfr # T0522-25ML

  • Zoro # G8146649


product price: $33.19
/ea

Key Features

CAS Number
102-69-2
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Chemical Formula
C9H21N
Molecular Weight
143.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0522-25ML
Zoro #
G8146649
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tripropylamine
CAS Number
102-69-2
Chemical Container Type
Bottle
Chemical Formula
C9H21N
Molecular Weight
143.27
Shelf Life
24 mo
Shipping Restrictions
UN2260, Tripropylamine, 3, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Tripropylamine, CAS Number 102-69-2, Molecular Weight 143.27, Chemical Formula C9H21N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2260, Tripropylamine, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.