Zoro Homepage

Tripropylene Glycol Monomethyl Ether

  • Mfr # T0651-500G

  • Zoro # G8165521


product price: $63.79
/ea

Key Features

Molecular Weight
206.28 F.W.
Chemical Formula
C10H22O4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0651-500G
Zoro #
G8165521
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tripropylene Glycol Monomethyl Ether
Molecular Weight
206.28 F.W.
Chemical Formula
C10H22O4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
25498-49-1
Chemical Grade
Lab
Application
GC Analysis
Container Type
Bottle
Product Type
Tripropylene Glycol Monomethyl Ether
Container Material
Clear Glass
Purity
93 %
Form
Liquid
Shipping Restrictions
HS 2909.49.6000
REMOVE - Previous PI Node
T
Volume
500 g
MDL Number
MFCD00059142
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

Tripropylene Glycol Monomethyl Ether, Concentration Not Applicable, CAS Number 25498-49-1, Molecular Weight 206.28 F.W., Chemical Formula C10H22O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2909.49.6000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.