Zoro Homepage

Tris(2, 4-pentanedionato)chromium(iii)

  • Mfr # C0336-25G

  • Zoro # G7975970


product price: $28.59
/ea

Key Features

Chemical Formula
C15H21CrO6
Molecular Weight
F.W. 349.32
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
21679-31-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0336-25G
Zoro #
G7975970
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tris(2,4-pentanedionato)chromium(iii)
Chemical Formula
C15H21CrO6
Molecular Weight
F.W. 349.32
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
21679-31-2
Chemical Container Material
Clear Glass

Description

Tris(2,4-pentanedionato)chromium(iii), CAS Number 21679-31-2, Molecular Weight F.W. 349.32, Chemical Formula C15H21CrO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.