Tris(2-Pyridylmethyl)Amine, 1g
Mfr # T2671-1G
Zoro # G8182997
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C18H18N4
CAS Number
16858-01-8
Chemical Container Size
1 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2671-1G
Zoro #
G8182997
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Tris(2-Pyridylmethyl)Amine
Chemical Formula
C18H18N4
CAS Number
16858-01-8
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
290.37
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Tris(2-Pyridylmethyl)Amine, CAS Number 16858-01-8, Molecular Weight 290.37, Chemical Formula C18H18N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.