Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tris(2-Pyridylmethyl)Amine, 5g

  • Mfr # T2671-5G

  • Zoro # G8114589


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C18H18N4
Chemical Container Size
5 g
CAS Number
16858-01-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2671-5G
Zoro #
G8114589
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tris(2-Pyridylmethyl)Amine
Chemical Formula
C18H18N4
CAS Number
16858-01-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
290.37
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Tris(2-Pyridylmethyl)Amine, CAS Number 16858-01-8, Molecular Weight 290.37, Chemical Formula C18H18N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.