Zoro Homepage

Tween 80,500g

  • Mfr # T0546-500G

  • Zoro # G8136812


product price: $58.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0546-500G
Zoro #
G8136812
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tween 80
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
9005-65-6
Application
Analytical Testing Labs
Chemical Formula
C64H124O26
Container Type
Bottle
Product Type
Tween 80
Shipping Restrictions
HS 3402.13.5000
Features
Reagent
Molecular Weight
604.8 g/mol
Container Material
Clear Glass
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
T
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00082107

Description

Tween 80, Concentration Not Applicable, CAS Number 9005-65-6, Molecular Weight 604.8 g/mol, Chemical Formula C64H124O26, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 3402.13.5000, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.