Undecane, 25ML, CAS 1120-21-4
Mfr # U0002-25ML
Zoro # G8171368
product price: $46.79
/eaKey Features
Molecular Weight
156.31
Chemical Formula
C11H24
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U0002-25ML
Zoro #
G8171368
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Undecane
Molecular Weight
156.31
Chemical Formula
C11H24
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1120-21-4
Shipping Restrictions
UN2330, Undecane, 3, PG III
Solvent Grouping
Undecane
Description
Undecane, CAS Number 1120-21-4, Molecular Weight 156.31, Chemical Formula C11H24, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2330, Undecane, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.