Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undecanoyl Chloride, 10mL

  • Mfr # U0026-10ML

  • Zoro # G8249978


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
10 mL
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C11H21ClO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0026-10ML
Zoro #
G8249978
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Undecanoyl Chloride
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C11H21ClO
Molecular Weight
204.7
Chemical Grade
Reagent
CAS Number
17746-05-3

Description

Undecanoyl Chloride, CAS Number 17746-05-3, Molecular Weight 204.7, Chemical Formula C11H21ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.