Zoro Homepage

Urea, 25g

  • Mfr # U0077-25G

  • Zoro # G8227228


product price: $52.19
/ea

Key Features

CAS Number
57-13-6
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0077-25G
Zoro #
G8227228
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Urea
CAS Number
57-13-6
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
CH4N2O
Molecular Weight
60.06 F.W.
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Urea
Shipping Restrictions
HS 2924.19.8000
Container Material
Clear Glass
Purity
99 %
Form
Powder
Volume
25 g
Quantity
25
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
U
MDL Number
MFCD00008022

Description

Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06 F.W., Chemical Formula CH4N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2924.19.8000, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.