Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urea, 5g

  • Mfr # U0077-5G

  • Zoro # G8275351


product price: $36.19
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
CH4N2O
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0077-5G
Zoro #
G8275351
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Urea
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
CH4N2O
Chemical Container Material
Clear Glass
CAS Number
57-13-6
Molecular Weight
60.06 F.W.
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Urea
Shipping Restrictions
HS 2924.19.8000
Purity
99 %
Container Material
Clear Glass
Form
Powder
MDL Number
MFCD00008022
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
5
REMOVE - Previous PI Node
U
Volume
5 g

Description

Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06 F.W., Chemical Formula CH4N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2924.19.8000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.