Zoro Homepage

Urea Nitrate, 25g

  • Mfr # U0015-25G

  • Zoro # G8132070


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Molecular Weight
123.07
Chemical Formula
CH4N2OHNO3
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0015-25G
Zoro #
G8132070
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Urea Nitrate
Molecular Weight
123.07
Chemical Formula
CH4N2OHNO3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
124-47-0
Shipping Restrictions
UN1357, Urea Nitrate, Wetted with 20% or More Water, By Weight, 4.1, PG I

Description

Urea Nitrate, CAS Number 124-47-0, Molecular Weight 123.07, Chemical Formula CH4N2O�HNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1357, Urea Nitrate, Wetted with 20 Percent or More Water, By Weight, 4.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.